Beli filter cartridge filter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Filter Cartridge PPS (Kartrid Penyaring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

    monotaro Filter Cartridge PPS (Kartrid Penyaring)
    Deskripsi:
    Produk ini juga sering disebut dengan Filter Cartridge
    atribut:
    • Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
    • Compatible Housings Size (inch): 10
    • Overall Length (mm): 250
    • Inner Diameter (Ø mm): 27
    • Filter Material: PP
    • Maximum Temperature (°C): 52
    • Outer Diameter d (mm): 63
    • Recommended Flow Rate (L/minute): 2 or less
    • Standard Flow Rate (L/minute): less than 4
  2. Barnstead RO Membrane
    Mulai

    Rp11.999.900

    Barnstead RO Membrane
    atribut:
    • Compatible for: Ultrapure Water Production Equipment
  3. Nano Filter Cartridge Filter Water 10inch
    Mulai

    Rp17.900

    Nano Filter Cartridge Filter Water 10inch
    atribut:
    • Material: Polypropylene
    • Type: 2-Tier PP Sediment Filter Cartridge
    • Dimensions (cm): 8x25
  4. PENTAIR/PENTEK Filter Drinking Water (Penyaring Air)
    Mulai

    Rp219.900

    PENTAIR/PENTEK Filter Drinking Water (Penyaring Air)
    Deskripsi:
    Drop-in water filters are cartridges that fit inside a filter housing (required) and are easily replaced. Under-sink or point-of-use filters install to a single water connection to reduce contaminants and improve water quality at the faucet.
    atribut:
    • Filter Media: Carbon
  5. SOLBERG Coalescing Cartridge Filter
    Mulai

    Rp1.399.900

    SOLBERG Coalescing Cartridge Filter
    Deskripsi:
    Air filters should match the element material, micron filter rating, and size recommended by the air compressor's manufacturer.
    atribut:
    • UNSPSC: 31160000
  6. NIHON FILTER CW Series
    Mulai

    Rp149.900

    NIHON FILTER CW Series
    Deskripsi:
    -Made of polypropylene excellent in chemical resistance, can be used in a wide range. -Filtration of industrial water and well water.-Filtration of iron rust and suspended substances.-Filtration of acid and alkaline chemicals.-Filtration of cleaning water.
  7. TRUSCO Wound Cartridge Filter
    Mulai

    Rp149.900

    TRUSCO Wound Cartridge Filter
    atribut:
    • Diameter (mm): 30
    • Filtration Accuracy (µm): 10
    • InnerxOuter Diameter (mm): 30x62
    • Length (mm): 250
    • Maximum Operating Temperature: 60
    • Operating Temperature: 60
  8. YAMASHIN-FILTER Line Filter Replacement Cartridge (Filter Pengganti)
    Mulai

    Rp679.900

    YAMASHIN-FILTER Line Filter Replacement Cartridge (Filter Pengganti)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  9. ECONOLINE Filter Cartridge
    Mulai

    Rp1.999.900

    ECONOLINE Filter Cartridge
    atribut:
    • UNSPSC: 23131510
  10. Merck Millipore Millex® Hydrophobic PTFE Syringe Filter
    Mulai

    Rp6.899.900

    Merck Millipore Millex® Hydrophobic PTFE Syringe Filter
    Deskripsi:
    Filter Code: FGOverview of Non-Sterile Millex® Syringe Filters with Hydrophobic Fluoropore (PTFE) Membrane:• Ideal for filtering samples in organic solvents, and can also be used to prevent back-streaming of atmospheric moisture in venting applications.• Broad chemical compatibility and excellent solvent resistance with organic solutions• Available in 0.20 µm, 0.45 µm, and 5.0 µm pore sizes and three diameters to suit your application needs• Housing is made from a low-extractable, high density polyethylene (HDPE) or polypropylene.Physical formColor Code: Natural inlet/natural outletLegal InformationFluoropore is a registered trademark of Merck KGaA, Darmstadt, GermanyLuer-Lok is a registered trademark of Becton-Dickinson & Co.Millex is a registered trademark of Merck KGaA, Darmstadt, GermanySynonym(s): 0.2 μm PTFE syringe filter, Fluoropore® PTFE syringe filter, Millex-FG syringe filter, disposable syringe filter, syringe filtereCl@ss: 32031690NACRES: NB.24
    atribut:
    • Material: PTFE membrane, high-density polyethylene housing
    • Parameter: 45°C max. temp. 7bar max. inlet pressure (100psi)
    • Technique(s): Analytical sample preparation: suitable
    • Diameter (mm): 25
    • Volume (ml): 100
    • Dimension H (mm): 19.7
    • Filtration Area (cm²): 3.9
    • Fitting: female Luer-Lok® inlet connection, female Luer-Lok® inlet fitting, male Luer outlet slip
    • Input: Sample type organic solution(s)
    • Matrix: Fluoropore®
    • Pore Size (µm): 0.2
    • Product Line: Millex®
    • Quality Level: 400
    • Shipped In: Ambient
    • Sterility: Non-sterile
  11. Penguin Bleu Catridge For Water Filter
    Mulai

    Rp29.900

    Penguin Bleu Catridge For Water Filter
    Deskripsi:
    Katrid sedimen polipropilena dengan kapasitas penahan kotoran yang lebih besar dan tidak meninggalkan residu kimia.
    atribut:
    • Height (inch): 10
  12. ADVANTEC Polypropylene Wind Cartridge Filter
    Mulai

    Rp279.900

    ADVANTEC Polypropylene Wind Cartridge Filter
    Deskripsi:
    made-to-order productIt is a wind cartridge filter with almost no separation and elution of fibers that are wound without twisting endless polypropylene filaments spun without using a surfactant.The TCW type is a depth type cartridge filter in which yarns (fiber bundles) made up of many fibers are wound up so that a gentler density gradient can be obtained from the central tube. The apparent filter layer is about 15 mm, but since the liquid passes in a spiral shape, the actual filter layer is thick and has a gentle density gradient, so long filtration life can be obtained.It has excellent chemical resistance and can be used for filtration of acids, alkalis and most organic solvents.UseFiltration of various intermediates and products inpetrochemical and general chemical industries Fuel in petroleum refining and machinery industries, filtrationsynthetic resin such as turbine oil, cutting oil, lubricating oil, resin in paint industry, highly viscous liquid such as paint Filtrationof water, syrup, fragrance, edible oil, etc. in the food, beverage and brewing industriesPure water, washing water filtration in the pharmaceutical and electronic industries etc.Acid in plating industry, filtration of alkaline solutionMagnetic tape in magnetic tape industry etc. Filtrationof industrial water, wastewater and boiler condensate in various industries
    atribut:
    • Compatible Housing Size (inch): 10
    • Total Length (mm): 250
    • Filter Material: PP
    • Core Material: PP
    • Differential Pressure (kPa [psi]): 490.0
    • Filtration Accuracy (µm): 10
    • Maximum Operating Temperature (°C): 80.0
  13. KRISBOW Cartridge Filter (Cartridge Filter Udara)
    Mulai

    Rp359.900

    KRISBOW Cartridge Filter (Cartridge Filter Udara)
    Deskripsi:
    CARTRIDGE FILTER FOR 10035967 CRF24
  14. Thermo Fisher Scientific RO Membrane
    Mulai

    Rp9.999.900

    Thermo Fisher Scientific RO Membrane
    atribut:
    • Compatible for: Ultrapure Water Production Equipment Pure 6
  15. Taki Engineering Oil Removal Filter
    Mulai

    Rp9.699.900

    Taki Engineering Oil Removal Filter
    atribut:
    • Maximum Operating Temperature (°C): 60
  16. DEPURE Pleated Filter Cartridge
    Mulai

    Rp329.900

    DEPURE Pleated Filter Cartridge
    Deskripsi:
    PP Membrane Pleated filter cartrdige
    atribut:
    • Length (inch): 30
    • Micron Rating (µm): 1
    • Outer Diameter (cm): 6
    • Material: PP
    • Filtration Area (m²/10inch): 0.65
    • Normal Operating Temperature (°C): up to 65
  17. monotaro Filter Cartridge Thread-Wound (Kartrid Penyaring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp96.900

    monotaro Filter Cartridge Thread-Wound (Kartrid Penyaring)
    Deskripsi:
    Produk ini juga sering disebut dengan Filter Cartridge
    atribut:
    • Overall Length (mm): 250
    • Outer Diameter (φmm): 63
    • Applicable housing size: 10 inches
    • Filter Material: PP
    • Inner Diameter (Φmm): 27
    • Limit Pressure Loss (MPa): (Pressure difference between inlet and outlet until replacement) △ P = 0.1 or more
    • Maximum Operating Temperature (°C): 80
    • Recommended Flow Rate (L/minute): 2 or less
    • Standard Flow Rate (L/minute): less than 4
  18. WSDCAM Mikroskop Digital
    Mulai

    Rp229.900

    WSDCAM Mikroskop Digital
    Deskripsi:
    WSDCAM digital microscope menghadirkan pengalaman visual detail yang tak tertandingi dengan kemampuan pembesaran hingga 500 kali. Alat ini memungkinkan Anda untuk melihat objek mikro dengan jelas, ideal untuk berbagai kebutuhan seperti pengecekan elektronik, penelitian ilmiah, hingga hobi detail seperti numismatika atau perhiasan. Mikroskop digital ini kompatibel dengan berbagai perangkat seperti PC, laptop, dan smartphone Android, memberikan fleksibilitas penggunaan di mana saja dan kapan saja.Kelengkapan ProdukRincian yang Anda dapatkan untuk pembelian produk ini:1 x WSDCAM Digital Microscope Endoscope Camera Magnifier 500 Kali with LED - WS5001 x Stand Holder1 x CD Instalasi1 x Penggaris1 x Panduan Penggunaan
    atribut:
    • Camera Sensor: CMOS
    • Color: Black
    • Connection: USB
    • Illumination: 8 LED
    • USB Power (V): 5
    • Video format: AVI
Daftar Harga filter cartridge filter Terbaru October 2026
monotaro Filter Cartridge PPS (Kartrid Penyaring)Rp48.900
Barnstead RO MembraneRp11.999.900
Nano Filter Cartridge Filter Water 10inchRp17.900
PENTAIR/PENTEK Filter Drinking Water (Penyaring Air)Rp219.900
SOLBERG Coalescing Cartridge FilterRp1.399.900
NIHON FILTER CW SeriesRp149.900
TRUSCO Wound Cartridge FilterRp149.900
YAMASHIN-FILTER Line Filter Replacement Cartridge (Filter Pengganti)Rp679.900
ECONOLINE Filter CartridgeRp1.999.900
Merck Millipore Millex® Hydrophobic PTFE Syringe FilterRp6.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)